Zoro Homepage

CISCO 1000BASE-LH -LIFETIME WARRANTY - SFP MINI-GBIC TRANSCEIVER MODULE - GIGE

  • Mfr # 506724

  • Zoro # G014908269


product price: $34.29
/ea

Key Features

Network Technology
1000Base-LX
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Width
0.5 in
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506724
Zoro #
G014908269
UPC #
766623506724
Country of Origin
China

Dimensions

Width
0.5 in
Depth
2.2 in
Height
0.5 in

Details

Network Technology
1000Base-LX
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX Network
Item
SFP (mini-GBIC) Module
Number of Ports
1
Application
Data Networking, Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.