Zoro Homepage

Cisco Glc-Sx-Mm Compatible Sfp Transceiver - Sfp (Mini-Gbic)

  • Mfr # 545006

  • Zoro # G3411209


product price: $25.19
/ea

Key Features

Connector Type
LC
Network Technology
1000Base-SX
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Features
Hot-pluggable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545006
Zoro #
G3411209
UPC #
766623545006
Country of Origin
Unknown

Details

Connector Type
LC
Network Technology
1000Base-SX
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Features
Hot-pluggable
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Item
SFP (mini-GBIC) Transceiver Module
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant, Intellinet Network Solution Switches
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.