Zoro Homepage

CISCO SFP-10G-LR-S COMPATIBLE SFP+ MODULE - LIFETIME WARRANTY - SFP+ TRANSCEIVER

  • Mfr # 507479

  • Zoro # G314908891


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Fiber Mode Supported
Single-mode
Connector Type
LC
Compatibility
MSA Compliant, Intellinet Network Solution Switches.
Height
0.5 in
Network Technology
10GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507479
Zoro #
G314908891
UPC #
766623507479
Country of Origin
China

Dimensions

Height
0.5 in
Depth
2.2 in
Width
0.6 in

Details

Fiber Mode Supported
Single-mode
Connector Type
LC
Compatibility
MSA Compliant, Intellinet Network Solution Switches.
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Item
SFP+ Transceiver Module
Number of Ports
1
Application
Optical Network, Data Networking
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.