Zoro Homepage

Delivers Data And Power Via Existing Network Cables. Power Output Of

  • Mfr # 561235

  • Zoro # G500478641


product price: $60.89
/ea

Key Features

Features
Short Circuit Protection
Includes
Gigabit Ultra PoE Injector, Power cable, Instructions
Output Watts
60 W
Standards
Output Voltage
52V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561235
Zoro #
G500478641
UPC #
766623561235
Country of Origin
Unknown

Details

Item
PoE Injector
Features
Short Circuit Protection
Includes
Gigabit Ultra PoE Injector, Power cable, Instructions
Output Watts
60 W
Standards
Output Voltage
52V DC
Compatible With
Supports all IEEE 802.3at- and IEEE 802.3af-compliant PoE devices (Wireless LAN access points and bridges, VoIP [Voice over Internet Protocol] telephones, IP surveillance cameras)
Input Voltage
120V AC
Frequency
50 Hz to 60 Hz
Output Ports
(1) 10/100/1000Base-T
Max. Output Current
1.15 A
Input Ports
(1) 10/100/1000Base-T

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.