Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extends An Existing Poe Connection Beyond The 100 M (328 Ft.) Limit.

  • Mfr # 561211

  • Zoro # G9436466


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Max. Extension
328.08 ft
Includes
Outdoor Gigabit High-Power PoE+ Extender Repeater, Instructions
Number of Network (RJ-45) Ports
2
Max. Data Transfer Rate
125 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561211
Zoro #
G9436466
UPC #
766623561211
Country of Origin
Unknown

Dimensions

Length
5.7 in
Overall Height
1.2 in
Width
1.5 in

Details

Item
Network Extender
Material
Metal
Max. Extension
328.08 ft
Includes
Outdoor Gigabit High-Power PoE+ Extender Repeater, Instructions
Number of Network (RJ-45) Ports
2
Max. Data Transfer Rate
125 MB/s
Network (RJ-45)
Yes

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.