Zoro Homepage

FULL-MOTION TV WALL MOUNT WITH POST-LEVELING ADJUSTMENT

  • Mfr # 462426

  • Zoro # G214873886


product price: $72.49
/ea

Key Features

Color
Black
Height
16.54 in
Width
25.20 in
Tilting Angle (Deg.)
-15° to 3°
Swivel Angle (Deg.)
-60° to 60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462426
Zoro #
G214873886
UPC #
766623462426
Country of Origin
China

Dimensions

Height
16.54 in
Width
25.20 in
Length
14.09 in
Max. Screen Size Supported
70 in
Min. Screen Size Supported
37 in
Maximum Screen Size Supported
70 in
Minimum Screen Size Supported
37 in

Details

Item
Mounting Bracket
Color
Black
Tilting Angle (Deg.)
-15° to 3°
Swivel Angle (Deg.)
-60° to 60°
Load Capacity
77.16 lb
Material
Steel
Mounting
Wall Mountable
Features
Tilt, Bubble Level, Cable Management, Swivel, Articulating, Heavy Duty, Adjustable, Full Motion, +/- 60° Swivel, +/- 3° Level Adjustment
Device Supported
TV, Flat Panel Display, OLED TV, LCD TV, Curved Screen Display, Plasma TV
Mounting Pattern
300 x 300, 100 x 150, 200 x 200, 400 x 400, 200 x 100, 100 x 200, 150 x 100, 150 x 150, 400 x 300, 100 x 100, 400 x 200, 300 x 200, 600 x 400, 600 x 300
Number of Displays Supported
1
Application
Conference Room, Office, Commercial, Residential, Hospitality, Classroom
VESA Mount Compatible
Yes
Mount Pattern
Universal
Maximum Swivel Angle
60°
Minimum Tilt Angle
-15°
Maximum Tilt Angle
Minimum Swivel Angle
-60°
Maximum Load Capacity
77.16 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.