Zoro Homepage

Gigabit Ethernet Wdm Bi-Directional Single Mode Media Converter,

  • Mfr # 545075

  • Zoro # G0778299


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Features
Network (RJ-45)
Width
2.7 in
Height
1 in
Network Technology
1000Base-LX, 1000Base-T
Fiber Optic Wavelength
1550 nm, 1310 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545075
Zoro #
G0778299
UPC #
766623545075
Country of Origin
Unknown

Dimensions

Width
2.7 in
Height
1 in
Fiber Optic Wavelength
1550 nm, 1310 nm

Details

Item
Transceiver/Media Converter
Features
Network (RJ-45)
Network Technology
1000Base-LX, 1000Base-T
Number of Network (RJ-45) Ports
1
SC Port Type
Duplex
Power Source
Power Adapter
Fiber Optic Cable Standard
8.3/125 µm, 10/125 µm, 8.7/125 µm, 8/125 µm
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Power Consumption
5 W
Fiber Optic Mode
Single Mode
Number of Ports
2
Media Type Supported
Optical Fiber, Twisted Pair
Maximum Distance Supported
12.43 mile
Number of SC Ports
1
Mounting
Wall Mountable, Desktop, Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.