Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HINGED SWING FRAME, 450 MM 17.7 IN. DEPTH, FLAT PACK, BLACK RAL 9004

  • Mfr # 716208

  • Zoro # G014907675


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, SPCC
Width
19.7 in
Depth
17.7 in
Height
29.9 in
Rack Post Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716208
Zoro #
G014907675
UPC #
766623716208
Country of Origin
China

Dimensions

Width
19.7 in
Depth
17.7 in
Height
29.9 in
Rack Depth
15.75 in
Rack Height
15U

Details

Item
Rack Frame
Material
Steel, SPCC
Rack Post Quantity
2
Rack Type
Open Frame
Assembly Required
Yes
Static/Stationary Weight Capacity
66.14 lb
Features
Tamper Resistant, Powder Coated
Color
Signal Black
Mounting
Wall
Application
Network Equipment, Telecommunication, Switch, IT Equipment, Server, Patch Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.