Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ideal For 19 Rackmount Applications, Black, 23.62 Depth

  • Mfr # 713825

  • Zoro # G3510076


product price: $304.19
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel, SPCC, Toughened Glass
Application
LAN Switch, Patch Panel
Color
Black Gray
Rack Height
6U
Static Weight Capacity
66.14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713825
Zoro #
G3510076
UPC #
766623713825
Country of Origin
Unknown

Dimensions

Rack Height
6U
Rack Depth
15.16 in
Rack Width
19 in
Depth
23.6 in
Width
21.3 in
Height
12.9 in

Details

Item
Rack Cabinet
Material
Cold Rolled Steel, SPCC, Toughened Glass
Application
LAN Switch, Patch Panel
Color
Black Gray
Static Weight Capacity
66.14 lb
Mounting
Wall
Assembly Required
Yes
Static/Stationary Weight Capacity
66.14 lb
Form Factor
Wall Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.