Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IDEAL FOR 19 RACKMOUNT APPLICATIONS, BLACK, 23.62 DEPTH

  • Mfr # 713863

  • Zoro # G615806315


product price: $443.29
/ea
Free Shipping & Returns

Key Features

Rack Width
19 in
Color
Black
Form Factor
Wall Mountable
Height
23.3 in
Rack Height
12U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713863
Zoro #
G615806315
UPC #
766623713863
Country of Origin
China

Dimensions

Rack Width
19 in
Height
23.3 in
Rack Height
12U
Depth
23.6 in
Width
21.3 in

Details

Color
Black
Form Factor
Wall Mountable
Static/Stationary Weight Capacity
66.14 lb
Assembly Required
Yes
Material
Toughened Glass, Cold Rolled Steel, SPCC
Features
Rear Door, Reversible Front Door
Item
Rack Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.