Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ieee 802.3At/Af Compliant Range Extender, 100 M (328 Ft.) Additional

  • Mfr # 561266

  • Zoro # G3554806


product price: $65.69
/ea

Key Features

Length
3 in
Maximum Operating Distance
656 ft
Number of Network (RJ-45) Ports
3
Package Contents
2-Port Gigabit High-Power PoE+ Extender Repeater, Instructions
Input Voltage
55 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561266
Zoro #
G3554806
UPC #
766623561266
Country of Origin
Unknown

Dimensions

Length
3 in
Width
5.5 in
Height
1.1 in

Details

Maximum Operating Distance
656 ft
Number of Network (RJ-45) Ports
3
Package Contents
2-Port Gigabit High-Power PoE+ Extender Repeater, Instructions
Input Voltage
55 V DC
Network (RJ-45)
Yes
Material
Metal
Item
Signal Repeater

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.