Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEEE 802.3AT/AF POWER OVER ETHERNET POE+/POE COMPLIANT, 220 W, SELF-HEALING NE

  • Mfr # 561341

  • Zoro # G514897667


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Number of SFP Slots
2
Power Source
Power Supply
Power Consumption
260 W
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561341
Zoro #
G514897667
UPC #
766623561341
Country of Origin
China

Dimensions

Width
17.3 in
Length
8.2 in
Height
1.7 in

Details

Number of SFP Slots
2
Power Source
Power Supply
Power Consumption
260 W
Frequency
50 Hz, 60 Hz
Manageable
Yes
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Network (RJ-45)
Yes
Networking Standards
IEEE 802.1p, IEEE 802.1Q, IEEE 802.3u, IEEE 802.1w, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ad, IEEE 802.3, IEEE 802.3az, IEEE 802.1D, IEEE 802.1x, IEEE 802.3x
PoE Budget
220 W
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, 1(6) Gigabit Ethernet PoE+
Total Number of Network Ports
16
Network Technology
10/100/1000Base-T, 1000Base-X
Package Contents
16-Port Gigabit Ethernet PoE+ Web-Managed Switch with 2 SFP Ports, Power Cable, User Manual, 19" Rackmount Brackets
Media Type Supported
Optical Fiber, Twisted Pair
PoE (RJ-45) Port
Yes
Material
Metal
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.