Zoro Homepage

Ieee 802.3At/Af Power Over Ethernet (Poe+/Poe) Compliant, 370 W,

  • Mfr # 561426

  • Zoro # G9799328


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack, Desktop
Length
8.2"
Height
1.7"
Width
17.3"
Includes
Ethernet Switch, Quick Instruction Guide, Power Cable, 19" Mounting Brackets, Rubber Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561426
Zoro #
G9799328
UPC #
766623561426
Country of Origin
Unknown

Dimensions

Length
8.2"
Height
1.7"
Width
17.3"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.