Zoro Homepage

IINTELLINET NDOOR 2-PORT GIGABIT ULTRA POE EXTENDER. EXTENDS RANGE BEYOND THE 32

  • Mfr # 561600

  • Zoro # G014882927


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
5.1 in
Depth
3.4 in
Height
1.1 in
Maximum Data Transfer Rate
125-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561600
Zoro #
G014882927
UPC #
766623561600
Country of Origin
China

Dimensions

Width
5.1 in
Depth
3.4 in
Height
1.1 in

Details

Item
Network Extender
Color
Black
Maximum Data Transfer Rate
125-MB/s
Number of Network (RJ-45) Ports
3
Maximum Extended Range
656.17 ft
Network (RJ-45)
Yes
Operating Temp. Range
32 to 104°F
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.