Zoro Homepage

INDUSTRIAL DIN-RAIL MOUNT POWER SUPPLY UNIT PSU 480 W

  • Mfr # 509091

  • Zoro # G814872616


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Height
4.9 in
Input Frequency
63 Hz
Input Voltage
120V AC, 230V AC
Standards
CB, EMC, UL, TUV, CE
Output Power
480 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509091
Zoro #
G814872616
UPC #
766623509091
Country of Origin
China

Dimensions

Height
4.9 in
Width
3.4 in

Details

Item
Power Supply
Input Frequency
63 Hz
Input Voltage
120V AC, 230V AC
Standards
CB, EMC, UL, TUV, CE
Output Power
480 W
Protection Type
Over Temperature, Over Voltage, Overload
Output Voltage
48V DC
Operating Temp. Range
-4°F to 158°F
Efficiency
92.5%
Output Current
10A
Includes
DIN-Rail Mount Bracket, Instructions
Mounting
DIN Rail

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.