Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

INT Gigabt to SFP Media Cnvrtr, 510493 (Discontinued)

  • Mfr # 510493
  • Zoro # G6791602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510493
Zoro #
G6791602
UPC #
766623510493
Country of Origin
Unknown

Description

INT Gigabit to SFP Media Converter. Data transfer rate: 1000 Mbps. 10/100/1000Base-TX auto-sensing RJ45 port, maximum distance 100 m / 300 ft. (Cat5e and better). RJ45 port with Auto MDI/MDI-X support. SFP (Small Form Factor Pluggable) optical transceiver module port (SFP module not included). Module port for Gigabit multimode or single-mode Mini GBIC 1.25G SFP-type fiber modules. Status LEDs for power and Link/TX for both ports. External power adapter, 5 VDC. Functions as a stand-alone converter or can be used with the 14-slot media converter chassis, model 507356. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.