
Intellinet 16-Port Gigabit Ethernet Switch w/ Auto-Sensing Ports
Mfr # 561068
Zoro # G0725966
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Number of Ports
16
Mounting
Desktop
Redundant Power Supply Supported
No
Manageable
No
Stack Port
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561068
Zoro #
G0725966
UPC #
766623561068
Country of Origin
Unknown
Dimensions
Height
1.7 in
Width
8.5 in
Length
5.2 in
Details
Item
Ethernet Switch
Number of Ports
16
Mounting
Desktop
Redundant Power Supply Supported
No
Manageable
No
Stack Port
No
Uplink Port
No
Frequency
50 Hz, 60 Hz
Power Consumption
9.10 W
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-TX
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Power Source
Power Supply
Mounting Type
Desktop, Rack-mountable
Layer Supported
2
Total Number of Network Ports
16
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.