Zoro Homepage

Intellinet 16-Port Gigabit Poe+ Switch, 200 Watts Power Budget, Ieee

  • Mfr # 560993

  • Zoro # G0693267


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Includes
16-Port Gigabit Ethernet PoE+ Switch, Power Cable, User Manual, 19" Mounting Brackets
Number of Ports
16
Mounting
Rack-mountable
PoE (RJ-45) Port
Yes
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560993
Zoro #
G0693267
UPC #
766623560993
Country of Origin
Unknown

Dimensions

Width
17.4 in
Height
1.7 in
Depth
8.2 in

Details

Item
Ethernet Switch
Includes
16-Port Gigabit Ethernet PoE+ Switch, Power Cable, User Manual, 19" Mounting Brackets
Number of Ports
16
Mounting
Rack-mountable
PoE (RJ-45) Port
Yes
Green Environmental Attribute
Environmentally Friendly
Redundant Power Supply Supported
No
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Power Consumption
260 W
Stack Port
No
Network Technology
1000Base-T
Frequency
50 Hz, 60 Hz
Media Type Supported
Twisted Pair
Manageable
No
Power Source
Power Supply
PoE Budget
220 W
Uplink Port
Yes
Layer Supported
2
Mounting Type
Rack-mountable
Total Number of Network Ports
16
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.