Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intellinet 24-Port Gigabit Ethernet Switch w/ Auto-Sensing Ports That

  • Mfr # 561044

  • Zoro # G0796051


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
17.3"
Mounting
Rack
Height
1.7"
Compatible Rack Unit
1U
Media Type Supported
Twisted Pair, Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561044
Zoro #
G0796051
UPC #
766623561044
Country of Origin
Unknown

Dimensions

Width
17.3"
Height
1.7"
Length
8.2 in

Details

Item
Ethernet Switch
Mounting
Rack
Compatible Rack Unit
1U
Media Type Supported
Twisted Pair, Optical Fiber
Frequency
50 Hz, 60 Hz
Port/Expansion Slot Details
24 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Environmentally Friendly
Yes
Power Source
Power Supply
Expansion Slot Type
SFP
Total Number of Expansion Slots
2
Total Number of Network Ports
24
Number of SFP Slots
2
Power Consumption
20 W
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-TX, 1000Base-X
Shared SFP Slot
No
Redundant Power Supply Supported
No
Stack Port
No
Uplink Port
No
Manageable
No
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Rack-mountable
Modular
Yes
Layer Supported
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.