Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions Intellinet Cat5E Patch Panel 48-Port, Utp, 2U 513579

Intellinet Cat5E Patch Panel 48-Port, Utp, 2U (Discontinued)

  • Mfr # 513579
  • Zoro # G0482110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513579
Zoro #
G0482110
UPC #
766623513579
Country of Origin
Unknown

Dimensions

Height
3.5"

Details

Item
Network Patch Panel
Number of Ports
48
Mounting Style
Rack-mountable
Rack Units
2U

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.