
Intellinet Cat5E Wall-Mount Patch Panel (Discontinued)
- Mfr # 162470
- Zoro # G0481359
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162470
Zoro #
G0481359
UPC #
766623162470
Country of Origin
Unknown
Dimensions
Height
3.2 in
Depth
1.9 in
Width
10 in
Details
Item
Network Patch Panel
Number of Ports
12
Mounting Style
Wall Mountable
Features
Environmentally Friendly
Number of Network (RJ-45) Ports
12
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.