Zoro Homepage

Intellinet Cat6 Patch Panel 24-Port, Utp, 1U

  • Mfr # 520959

  • Zoro # G0484046


product price: $47.29
/ea

Key Features

Number of Ports
24
Mounting Style
Rack-mountable
Rack Units
1U
Height
1.7 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520959
Zoro #
G0484046
UPC #
766623520959
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
19 in
Depth
1.9 in
Compatible Rack Width
19 in

Details

Item
Network Patch Panel
Number of Ports
24
Mounting Style
Rack-mountable
Rack Units
1U
Color
Black
Includes
(4) Fixing Screws, Quick Guide
Features
Environmentally Friendly
Number of RJ-11 Ports
24
Number of Network (RJ-45) Ports
24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.