MANHATTAN HMDI INLINE COUPLER, HDMI FEMALE TO HDMI FEMALE WHITE. SNAP-IN INSTA

  • Mfr # 771351

  • Zoro # G614897536


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Adapter Type
HDMI
Connector Gender on First End
Female
Contact Plating
Gold
Connector Gender on Second End
Female
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771351
Zoro #
G614897536
UPC #
766623771351
Country of Origin
China

Details

Adapter Type
HDMI
Connector Gender on First End
Female
Contact Plating
Gold
Connector Gender on Second End
Female
Item
A/V Adapter
Color
White
Connector on First End Details
(1) HDMI Digital Audio/Video Female
Connector on Second End Details
(1) HDMI Digital Audio/Video Female
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.