
NETWORK SOLUTIONS 8-PORT GIGABIT ETHERNET POE+ SWITCH WITH POE PASSTH
Mfr # 561624
Zoro # G414883173
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Depth
4.3 in
Height
2 in
Includes
DIN Rail Mounting Bracket, Quick Start Guide
Width
5.4 in
Mounting
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561624
Zoro #
G414883173
UPC #
766623561624
Country of Origin
China
Dimensions
Depth
4.3 in
Height
2 in
Width
5.4 in
Details
Item
Ethernet Switch
Includes
DIN Rail Mounting Bracket, Quick Start Guide
Mounting
DIN Rail
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE+
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply, PoE
Frequency
60 Hz, 50 Hz
Total Number of Network Ports
8
Media Type Supported
Twisted Pair
PoE Budget
120 W
Network Technology
10/100/1000Base-T
Description
INTELLINET NETWORK SOLUTIONS 8-PORT GIGABIT ETHERNET POE+ SWITCH WITH POE PASSTH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.