Zoro Homepage

OUTDOOR VANDALPROOF GIGABIT ULTRA POE INJECTOR

  • Mfr # 561785

  • Zoro # G614882938


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
2.9 in
Input Voltage
56 V DC
Maximum Output Current
1.20 A
Output Ports
1 x Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561785
Zoro #
G614882938
UPC #
766623561785
Country of Origin
China

Dimensions

Height
1.7 in
Width
2.9 in
Depth
5.9 in

Details

Item
PoE++ Injector
Input Voltage
56 V DC
Maximum Output Current
1.20 A
Output Ports
1 x Gigabit Ethernet
Maximum Output Power
60 W
Compatibility
Wireless Access Point IP Phone Network Camera
Input Ports
1 x Terminal Block, 1 x Gigabit Ethernet
Protection Type
ESD Protection, Short Circuit, Dust Proof, Water Resistant, Surge Protection, Overload Protection, Over Voltage, Over Current
Maximum Output Voltage
55 V DC
Maximum Input Current
3.05 A
Compatible With
Wireless Access Point IP Phone Network Camera
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.