Zoro Homepage

POE-POWERED 5-PORT GIGABIT SWITCH WITH POE PASSTHROUGH

  • Mfr # 561808

  • Zoro # G914883116


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Input Voltage
230V AC, 120V AC
Description/Special Features
Fanless
Mounting
Desktop, Wall
Includes
Power Adapter , Power Cable , Four Rubber Feet, Instructions
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561808
Zoro #
G914883116
UPC #
766623561808
Country of Origin
China

Dimensions

Height
1.3 in
Length
3.7 in
Width
6.6 in

Details

Item
Ethernet Switch
Input Voltage
230V AC, 120V AC
Description/Special Features
Fanless
Mounting
Desktop, Wall
Includes
Power Adapter , Power Cable , Four Rubber Feet, Instructions
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
5
Environmentally Friendly
Yes
Port/Expansion Slot Details
(1) Gigabit Ethernet PoE++, (4) Gigabit Ethernet PoE
Networking Standards
IEEE 802.3bt, IEEE 802.3x, IEEE 802.3u, IEEE802.3af, IEEE 802.3at, IEEE 802.3, IEEE 802.3ab
Power Source
Power Supply, AC, PoE++, Power Adapter
PoE (RJ-45) Port
Yes
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Power Consumption
72 W
Uplink Port
Yes
PoE Budget
65 W
Frequency
50 Hz, 60 Hz
Green Environmental Attribute
Environmentally Friendly
Application
Network, Wireless Access Point, IP Camera, Data Center, VoIP Phone
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.