Zoro Homepage

Provides Power And Data Connection For Up To 16 Poe Network Devices.

  • Mfr # 561198

  • Zoro # G9560810


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Length
8.2 in
Power Source
Power Supply
Total Number of Expansion Slots
2
Total Number of Network Ports
16
Network Technology
10/100/1000Base-T, 1000Base-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561198
Zoro #
G9560810
UPC #
766623561198
Country of Origin
Unknown

Dimensions

Length
8.2 in
Height
1.7 in
Width
17.3 in

Details

Power Source
Power Supply
Total Number of Expansion Slots
2
Total Number of Network Ports
16
Network Technology
10/100/1000Base-T, 1000Base-X
Ethernet Technology
Gigabit Ethernet
Power Consumption
410 W
Port/Expansion Slot Details
1(6) Gigabit Ethernet Network
Frequency
50 Hz, 60 Hz
Manageable
Yes
Number of SFP Slots
2
Expansion Slot Type
SFP (mini-GBIC)
Media Type Supported
Optical Fiber, Twisted Pair
Item
Ethernet Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.