Zoro Homepage

PROVIDES POWER AND DATA CONNECTION FOR UP TO 4 POE NETWORK DEVICES .POE POWER BU

  • Mfr # 561228

  • Zoro # G914897625


product price: $64.79
/ea

Key Features

Package Contents
5-Port Gigabit Ethernet PoE+ Switch, Power Adapter, Quick Installation Guide
Height
1.1 in
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
(5) Gigabit Ethernet PoE+
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561228
Zoro #
G914897625
UPC #
766623561228
Country of Origin
China

Dimensions

Height
1.1 in
Length
3 in
Width
5.5 in

Details

Package Contents
5-Port Gigabit Ethernet PoE+ Switch, Power Adapter, Quick Installation Guide
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
(5) Gigabit Ethernet PoE+
Media Type Supported
Twisted Pair
Frequency
60 Hz, 50 Hz
Ethernet Technology
Gigabit Ethernet
Power Source
Power Adapter
Power Consumption
70 W
Total Number of Network Ports
5
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.