
Rj-45 Male/Rj-45 Male, 0.6 M (2 Ft.). Gold-Plated Contacts For Best
Mfr # 738323
Zoro # G9431024
product price: $2.39
/eaSold in multiples of 5 for $11.95
Key Features
Finish
Gold
Cable Type
Category 6
Cable Length
2 ft
Device Supported
Router, Switch, Patch Panel, Modem, Network Device
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
738323
Zoro #
G9431024
UPC #
766623738323
Country of Origin
Unknown
Dimensions
Cable Length
2 ft
Details
Finish
Gold
Cable Type
Category 6
Device Supported
Router, Switch, Patch Panel, Modem, Network Device
Jacket Material
Polyvinyl Chloride (PVC)
Boot Type
Snagless
Connection B
1 x RJ-45 Network - Male
Connection A
1 x RJ-45 Network - Male
Color
Green
Features
Strain Relief, Damage Resistant, Flexible, Molded
Cable Characteristic
Patch Cable
Data Transfer Rate
1-Gbit/s
Item
Network Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.