
Rj-45 Male/Rj-45 Male, 0.6 M (2 Ft.). Gold-Plated Contacts For Best
Mfr # 739979
Zoro # G9430114
product price: $2.65
/ea
Sold in multiples of 5 for $13.25
Key Features
Features
Heavy Duty, Strain Relief, 4-Pair Power over Ethernet (4PPoE) Support, Unshielded Twisted Pair (UTP), Booted, Molded, Corrosion-free, PoE++, Snag Free, PoE, Break Resistant, Flexible, Stranded
Connection B
1 x RJ-45 Network - Male
Cable Type
Category 6
Data Transfer Rate
10-Gbit/s
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
739979
Zoro #
G9430114
UPC #
766623739979
Country of Origin
Unknown
Dimensions
Width
0.4 in
Outside Dia.
0.22 in
Height
0.6 in
Cable Length
2 ft
Details
Features
Heavy Duty, Strain Relief, 4-Pair Power over Ethernet (4PPoE) Support, Unshielded Twisted Pair (UTP), Booted, Molded, Corrosion-free, PoE++, Snag Free, PoE, Break Resistant, Flexible, Stranded
Connection B
1 x RJ-45 Network - Male
Cable Type
Category 6
Data Transfer Rate
10-Gbit/s
Finish
Gold
Gauge
24 AWG
Boot Type
Snagless, Molded
Color
Orange
Connection A
1 x RJ-45 Network - Male
Jacket Type
CM
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Item
Network Cable
Material
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Standards
NDAA Compliant
Connector Gender on Second End
Male
Device Supported
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.