Zoro Homepage

RJ45 8P8C COUPLER

  • Mfr # 504225

  • Zoro # G516056017


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Connector on First End Details
1 x RJ-45 Network Female
Color
Ivory
Connector Gender on Second End
Female
Adapter Type
RJ-45
Connector Type on Second End
RJ-45 Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504225
Zoro #
G516056017
UPC #
766623504225
Country of Origin
China

Details

Connector on First End Details
1 x RJ-45 Network Female
Color
Ivory
Connector Gender on Second End
Female
Adapter Type
RJ-45
Connector Type on Second End
RJ-45 Network - Female
Product Material
Plastic
Connector on Second End Details
1 x RJ-45 Network Female
Connector Type on First End
RJ-45 Network - Female
Connector Gender on First End
Female
Item
Network Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.