Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIVERSAL 19 INCH CANTILEVER SHELF FOR RACKS OR CABINETS, 2U, 2-POIN

  • Mfr # 712507

  • Zoro # G115806471


product price: $46.39
/ea

Key Features

Width
19 in
Ventilation
Yes
Material
Steel
Height
3 in
Depth
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712507
Zoro #
G115806471
UPC #
766623712507
Country of Origin
China

Dimensions

Width
19 in
Height
3 in
Depth
9.8 in
Rack Height
2U
Rack Width
19 in

Details

Ventilation
Yes
Material
Steel
Item
Rack Shelf
Color
Black
Form Factor
Rack-mountable
Maximum Weight Capacity
55.12 lb
Features
Heavy Duty

Description

INTELLINET UNIVERSAL 19 INCH CANTILEVER SHELF FOR RACKS OR CABINETS, 2U, 2-POIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.