Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intense 6 ft. Warm White 114 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting IN1588306

6 ft. Warm White 114 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting (Discontinued)

  • Mfr # IN1588306
  • Zoro # G704013457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN1588306
Zoro #
G704013457
UPC #
780997720609
Country of Origin
China

Description

This LED light strip kit is the be-all and end-all solution for all your home DIY lighting projects. Our light strips are made of dozens of incredibly bright 3528 SMD LEDs. The strips are then thoroughly coated in silicone to create a waterproof seal. Getting the right length of lights is always important, which is why our strips can be cut after every 3 LEDs to get the right length every time.

Features
  • Super bright 3528 smd leds, high intensity and reliability, waterproof flexible LED strip
  • Energy saving, low power consumption, low temperature, and long life span
  • Self-adhesive 3m tape backing for secure and easy installation
  • Every 3-led is cuttable without damaging the rest of the strip
  • Waterproof: silicone sealed LED strips (waterproof)
Strip Lighting Applications:
  • Aquarium: Main Lighting, Sub Lighting, Fresh Water Tanks, Salt Water Tanks
  • Bed/Bath: Behind Headboard, Closet, Make Up Counter, Behind Mirror, Reading Light, Night Light
  • Commercial: Storefront Windows, Glass Displays, DJ Lighting, Bar/Night Clubs, Restaurants
  • Garage:Workbench Lighting, Tool Box Lighting, Roof Lighting, Tool Shed Lighting, Truck Bed Lighting
  • Kitchen: Under Counters, Microwave Area, Glass Cabinets, Floor Lighting, Above/Below Cabinets
  • Living Room: Behind TV, Couch Lighting, Built in Wall Units, Around Fireplaces, Floating Shelves, Picture Frames
  • Man Caves: Sports Memorabilia Lighting, Bar, Theatre Room, Behind TV, Liquor Cabinet, Aquarium, Wine Cellar
  • Office: Under Desk Hutch, In Drawers, Bookshelf, Reading Light, Glass Case Lighting
Specifications
  • Size: 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.