Zoro Homepage

Cast Aluminum Four Tier Pagoda Light, Verde Green

  • Mfr # IN765363

  • Zoro # G915835138


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN765363
Zoro #
G915835138
UPC #
723902598597
Country of Origin
China

Description

Features -Finish - Verde Green. -Cast Aluminum Four Tier Pagoda Light. -Durable Cast Aluminum Construction. -Clear Heat Resistant Tempered Glass Lens. -Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable. -Fixture compatible for 1 40 Watt Screw-In Lamp Lamp not included. -Pagoda Head compatible with 0.50 threaded Stem Stem Not Included. -ETL Approved for Wet Location. -Item Weight - 1.60 lbs. Specifications -Dimension - 9.00 H x 6.00 W x 6.00 D in. -120 Volt. -Maximum Lamp Wattage - 40 Watts Lamp Not Included. -ETL Approved for Wet Location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.