Zoro Homepage

10 gal Trash Can Liners, 0.31 mil, Clear

  • Mfr # IBS S242408N

  • Zoro # G009926421


product price: $50.79
/ea

Key Features

Capacity
10 gal
Bag Closure Type
Tie
Material
Virgin Resin
Thickness
0.31 mil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBS S242408N
Zoro #
G009926421
UPC #
762935900755
Country of Origin
China

Dimensions

Thickness
0.31 mil
Length
24 in
Width
24 in

Details

Capacity
10 gal
Bag Closure Type
Tie
Material
Virgin Resin
Color
Clear
Item
Trash Can Liners
Features
Star Bottom Seal, Coreless Roll, Light Duty, Temperature Resistant, Odor Resistant, Perforated, Recyclable, Moisture Resistant
Application
Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.