Zoro Homepage

60 gal Trash Can Liners, 0.67 mil (17 Micron), Clear

  • Mfr # IBS S386017N

  • Zoro # G409926403


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Capacity
60 gal
Bag Closure Type
Tie
Material
Resin
Thickness
0.67 mil (17 Micron)
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBS S386017N
Zoro #
G409926403
UPC #
762935901158
Country of Origin
China

Dimensions

Thickness
0.67 mil (17 Micron)
Length
60"
Width
38"

Details

Capacity
60 gal
Bag Closure Type
Tie
Material
Resin
Color
Clear
Item
Trash Can Liners
Application
Can
Features
Star Bottom Seal, Moisture Resistant, Heavy Duty, Perforated, Temperature Resistant, Coreless Roll, Recyclable, Odor Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.