Shop INTEPLAST BUILDING PRODUCTS
See all product information
Create Account
3/8'' W.x3-3/16'' H.x8 ' L. Crystal Wht Polystyrene Colonial Base Molding
- Mfr # 56330800032
- Zoro # G721879814
product price:Â
$
14.69
/ea
Sold in multiples of 12 for
$176.28
Key Features
Length
8 ft
Color
Crystal White
Height
3-3/16 in
Width
3/8 in
Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56330800032
- Zoro #
- G721879814
- UPC #
- 765096855681
- Country of Origin
- United States
Dimensions
- Length
- 8 ft
- Height
- 3-3/16 in
- Width
- 3/8 in
Details
- Color
- Crystal White
- Material
- Polystyrene
Description
Pre-finished colonial base molding that is easy to install. Moisture resistant ideal to use anywhere in the house including basements bathroom or kitchens. No sanding painting or staining needed. Features low maintenance durability stain resistance and style. Cuts drills and routs like wood products with the same strength and beauty as wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.