Shop INTEPLAST BUILDING PRODUCTS
See all product information
Create Account
7-1/2'' W.x1/4'' H.x8 ' L. Wht PVC Reversible Beaded Wainscot
- Mfr # 10040800891B
- Zoro # G321879016
product price:Â
$
15.25
/ea
Key Features
Color
White
Height
1/4 in
Length
8 ft
Width
7-1/2 in
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10040800891B
- Zoro #
- G321879016
- UPC #
- 765096986248
- Country of Origin
- United States
Dimensions
- Height
- 1/4 in
- Length
- 8 ft
- Width
- 7-1/2 in
Details
- Color
- White
- Material
- PVC
Description
Reversible beaded PVC (polyvinyl chloride) planking. Low maintenance moldings that are resistant to moisture making them ideal for bathroom basement and other areas where moisture is a concern. Ideal for interior spaces (kitchen bathroom bedroom sunroom garage basement) and exterior spaces (porch ceilings soffits). Unique nail fin construction makes it easier to install than standard tongue and groove planking. Can be painted with 100% acrylic latex paint to match. 100% cellular PVC. Moisture and termite resistant. Ready to install. 7-1/8 In. face x 8 Ft. long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.