Shop INTEPLAST BUILDING PRODUCTS
Additional $3.75 delivery surcharge applies per item.
See details
See all product information
Create Account
Baseboard Moulding, 8 ft L, 3 in W, 1/2 in Thick, Square Edge Profile, Polystyrene, Black
- Mfr # 80400800040
- Zoro # G322914051
product price:Â
$
25.25
/ea
Sold in multiples of 12 for
$303.00
Key Features
Finish
Ebony
Thickness
1/2 in
Length
8 in
Width
3 in
Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80400800040
- Zoro #
- G322914051
- UPC #
- 765096987597
- Country of Origin
- United States
- Finish
- Ebony
- Material
- Polystyrene
- Color
- Black
Dimensions
- Thickness
- 1/2 in
- Length
- 8 in
- Width
- 3 in
Description
Inteplast Group Baseboard Moulding, Profile Type: Square Edge, Polystyrene, Ebony, Black, 8 ft L, 3 in W, 1/2 in Thick, Installation Type: Brad Nail, Finishing Nail, Interior/Exterior: Interior
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.