Cove Inside Corner Moulding, 8 ft L, 11/16 in W, Polystyrene, Black, Ceiling
- Mfr # 81000800040
- Zoro # G422914043
product price:Â
$
6.59
/ea
Sold in multiples of 25 for
$164.75
Key Features
Length
8 in
Color
Black
Material
Polystyrene
Width
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81000800040
- Zoro #
- G422914043
- UPC #
- 765096987665
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 11/16 in
Details
- Color
- Black
- Material
- Polystyrene
Description
Add a classic connection between wall and ceiling while adding character to the overall style of any room with the appearance of traditional wood or crisp white.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.