Large Outside Corner Moulding, 8 ft L, 15/16 in W, Polystyrene, Black, Wall
- Mfr # 82050800040
- Zoro # G822914148
product price:Â
$
12.19
/ea
Sold in multiples of 14 for
$170.66
Key Features
Length
8 in
Color
Black
Width
15/16 in
Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82050800040
- Zoro #
- G822914148
- UPC #
- 765096987672
- Country of Origin
- United States
- Color
- Black
- Material
- Polystyrene
Dimensions
- Length
- 8 in
- Width
- 15/16 in
Description
Transform those flat features of a wall by adding detail and design. Combine form and function with unique character.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.