Shop INTEGRATED BAGGING SYSTEMS
See all product information
Create Account
60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Clear, 200 PK
Mfr # S386017N
Zoro # G5201942
product price:Â
$
69.45
/pk 200, $0.35/ea
Key Features
Capacity
60 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Thickness
17 microns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S386017N
- Zoro #
- G5201942
- UPC #
- 762935901158
- Country of Origin
- United States
Dimensions
- Thickness
- 17 microns
- Size
- 38 in x 60 in
- Height
- 60 in
- Width
- 38 in
Details
- Capacity
- 60 gal
- Strength Rating
- Heavy-Duty
- Bag Closure Type
- Tie
- Material
- Formosa Resins
- Color
- Clear
- Item
- Trash Bags
- Package Configuration
- 8 Rolls of 25 Bags
- Bags Per Roll
- 200
- Application
- Can Liner
- Seal
- Star
- % Recycled Content
- 0%
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 60 gal, 17 microns, 38" x 60", Clear, 200/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.