Shop INTERCOMP

100774 CS200 Light-Duty Hanging Scale, 50 lb x .02 lb

  • Mfr # 100774

  • Zoro # G705174201


product price:  $961.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100774
Zoro #
G705174201
UPC #
-
Country of Origin
United States

Description

Intercomp 100774 cs200 light-duty hanging scale, 50 lb x .02 lb high accuracy, compact digital hanging scales for lower capacity applications. The cs200 is available in 25 lb (13 kg) to 500 lb (250 kg) capacities and is extremely compact and lightweight, weighing just 1.6 lb (0.7 kg). includes: alkaline batteries, top eye hook and bottom hook. features: accuracy of 0.1% of reading large, easy-to-read, lcd display 50 lb (25 kg) capacity extremely lightweight - weighs only 1.6 lb (0.7 kg) features peak-hold, on/off & zero perfect for tight budget single 9-volt battery lasts up to 50 hours in scales

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.