Zoro Homepage

CLEARLY BETTER MULTI-FLEX MANUAL FOAM DISPENSER BLACK

  • Mfr # EQ-HW 01EA-MFLMANL

  • Zoro # G509915437


product price: $17.15
/ea

Key Features

Color
Black
Length
11 in
Material
Plastic
Width
4-3/4 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-HW 01EA-MFLMANL
Zoro #
G509915437
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
4-3/4 in
Height
5 in

Details

Color
Black
Item
Foam Dispenser
Material
Plastic

Description

Black, manual cartridge dispenser, 1000 ML.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.