RTG ALL PURPOSE CLEANER & DEGREASER; 6x34 oz., 6PK
- Mfr # FICCB-QS-6X34-RACD
- Zoro # G309992737
product price:Â
$
55.39
/pk of 6, $9.23/ea
Key Features
Cleaner Form
Liquid
Color
Clear Fluorescent Green
Flash Point
None
Width
9.125 in
Depth
9.438 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FICCB-QS-6X34-RACD
- Zoro #
- G309992737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9.125 in
- Depth
- 9.438 in
- Height
- 11.75 in
Details
- Item
- All-Purpose Cleaner
- Fragrance
- Zesty Lemon
- Cleaner Form
- Liquid
- Color
- Clear Fluorescent Green
- Flash Point
- None
- pH Level
- 13
- Ready to Use/Concentrated
- Ready to Use
- pH Value
- 13
Description
Ready to go cleaner & degreaser for walls, tables, equipment & more.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.