
iDesign 1.5 in. L White ABS Mini Hook 6 pk
Mfr # 14101
Zoro # G4571941
product price: $8.49
/eaKey Features
Color
White
Length
1 in
Material
Plastic
Application
Door, Clothes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14101
Zoro #
G4571941
UPC #
081492141013
Country of Origin
United States
Dimensions
Length
1 in
Details
Color
White
Material
Plastic
Item
Hook
Application
Door, Clothes
Description
The InterDesign self adhesive tall sized hook is a great choice for a little extra hanging storage. Made from a durable white plastic, the tall hooks are made to last.
- • Single hook design
- • Self-adhesive backing has numerous uses around the house
- • Peel off backing and attach to any smooth, flat surface
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.