
iDesign 3/4 in. L White Plastic Small Stick On Hook 0.2 lb. cap. 2 pk
Mfr # 14201
Zoro # G8664528
product price: $11.19
/eaSold in multiples of 2 for $22.38
Key Features
Hook Material
Plastic
Hook Height
0.8 in
Width
0.7 in
Depth
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14201
Zoro #
G8664528
UPC #
81492142010
Country of Origin
United States
Dimensions
Hook Height
0.8 in
Width
0.7 in
Depth
1 in
Details
Hook Material
Plastic
Color
White
Description
The InterDesign self adhesive hook is a great choice for a little extra hanging storage. Made from a durable white plastic, the self adhesive hooks are made to last. Package contains 2 hooks.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.