Zoro Homepage

iDesign Linus 3 in. H X 3 in. W X 2 in. D Plastic Drawer Organizer

  • Mfr # 52230

  • Zoro # G7676493


product price: $7.49
/ea

Key Features

Material
Plastic
Color
Clear
Height
3 in
Features
Non-skid Feet, Sturdy
Type
Drawer Organizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52230
Zoro #
G7676493
UPC #
81492522300
Country of Origin
China

Dimensions

Height
3 in
Overall Width
2 in
Overall Depth
3 in

Details

Item
Linus Drawer Organizer
Material
Plastic
Color
Clear
Features
Non-skid Feet, Sturdy
Type
Drawer Organizer
Application
Kitchen, Office, Bathroom

Description

This medicine cabinet and vanity organizer provides a great way to keep medicines, toiletries and cosmetics neatly organized and easily accessible in your medicine cabinet or on the countertop. This medicine cabinet features several compartments of various sizes, along with a pull out drawer to accommodate a wide variety of items.


  • • Constructed of durable resipreme make for easy cleaning
  • • Non skid rubber feet
  • • Endless storage options in the kitchen, bathroom and bedroom
  • • Great space saver, use in cabinet or countertop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.