This item is Discontinued.

Tripp Lite Tripp Lite UPB-10K0-2U 2 Port USB Mobile Power Bank; 10 K UPB-10K0-2U

Tripp Lite UPB-10K0-2U 2 Port USB Mobile Power Bank; 10 K (Discontinued)

  • Mfr # UPB-10K0-2U
  • Zoro # G604049877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UPB-10K0-2U
Zoro #
G604049877
UPC #
37332189387
Country of Origin
China

Description

Features
  • Charge your mobile Device anywhere, anytime without plugging into an AC power outlet
  • Dual USB ports provide up to 5V, 1A and 5V, 2A of power and Charges devices at maximum output up to 3.3 hr.
  • Leds indicate remaining battery capacity
  • Includes USB Micro-B charging cable
  • Size - 10,00mAh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.