Shop INTERION BY GLOBAL INDUSTRIAL
Additional $235.00 delivery surcharge applies per item.
See details
See all product information
Create Account
120 in D X 72 in H, 120 in W X Fabric Panels / Wood Frame / Steel Connectors, Blue
- Mfr # 236630BL
- Zoro # G411937138
product price:Â
$
2,867.99
/ea
Key Features
Overall Width
120 in
Overall Depth
120 in
Overall Height
72 in
Color
Blue
Material
Fabric Panels / Wood Frame / Steel Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 236630BL
- Zoro #
- G411937138
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Blue
- Material
- Fabric Panels / Wood Frame / Steel Connectors
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 120 in
- Overall Depth
- 120 in
- Overall Height
- 72 in
Description
Blue partition panels help reduce noise, create privacy & use space efficiently. Use Interion By Global Industrial Preconfigured Partitioned Offices to create private office spaces, cubicles, reception stations and call centers for any office environment. Panels are flame retardant to meet the California 117 flammability standard. 1-3/4 thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty. Starter Kit Includes: 1 3ftW x 6ftH Panel. 1 4ftW x 6ftH Panel. 6 5ftW x 6ftH Panels. Necessary Hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.